22 in. Recessed Mount Medicine Cabinet in Basic White

You last purchased this on
 
Jensen

Builder Series 22 in. Recessed Mount Medicine Cabinet in Basic White

  • Fast #
  • Part #R781029
  • Item #4087109
  • Manufacturer Part #781029
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Jensen

Builder Series 22 in. Recessed Mount Medicine Cabinet in Basic White

This product requires certification to purchase.

X Points
Color Finish Name: White Enamel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Magnetic catch in cabinet body flange aligns to stainless steel striker plate on the door
  • Reversible for left-hand or right-hand door swing
  • Requires Certification

Documents


Specifications

Collection:
Builder Series
Color Finish Category:
Whites
Color Finish Name:
White Enamel
Depth:
3-3/4 in
Gauge (metal):
26 ga
Glass Type:
Polished Edge
Height:
22 in
Installation Type:
Recessed Mount
Material:
Plastic
Material Type:
Polystyrene
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Number of Shelves:
2
Product Type:
Builder
Width:
16 in