Frameless Pipe Olet Mirror Glass Shelves
Frameless Pipe Olet Mirror Glass Shelves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reversible for left or right hand opening
- Rust resistant painted steel body mounts flush to the wall
Specifications
- Length:
- 16 in
- Material:
- Glass
- Width:
- 4-1/2 in