26 in. Recessed Mount Medicine Cabinet in Brushed Stainless Steel

You last purchased this on
 
Jensen

Galena 26 in. Recessed Mount Medicine Cabinet in Brushed Stainless Steel

  • Fast #
  • Part #R1448
  • Item #1892817
  • Manufacturer Part #1448
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Jensen

Galena 26 in. Recessed Mount Medicine Cabinet in Brushed Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reversible door for left- or right-hand opening
  • Piano hinge provides smooth operation
  • Features 3 adjustable glass shelves
  • Includes mounting hardware
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Galena
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
4-1/2 in
Glass Type:
Float, Beveled
Height:
26 in
IAPMO Listed -:
No
Installation Type:
Recessed Mount
Material:
Stainless Steel
Mirror Included:
Yes
Width:
16 in