Medicine Cabinet in White
Hideaway Medicine Cabinet in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Two adjustable polystyrene shelves
- Full piano hinge
- White enamel interior finish
- Reversible for either left-hand or right-hand door opening
Specifications
- Collection:
- Hideaway
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/2 in
- Height:
- 21-7/16 in
- Installation Type:
- Recessed Mount
- Length:
- 16-1/4 in
- Material:
- Steel
- Width:
- 15-1/2 in