• Cart

DESCRIPTION

  • 17 3/8" W x 27 3/8" H
  • Piano hinge
  • Reversible door for left or right hand opening
  • Steel construction
  • Wall opening: 14" W x 18" H x 3 1/2" D

Jensen Prairie Medicine Cabinet in White

R8128

Color Finish

White

SPECIFICATIONS

Collection
Prairie
Color Finish
White
Color Finish Category
Whites
Depth
5-1/4 in
Height
27-3/8 in
Installation Type
Recessed Mount
Length
17-3/8 in
Material
Steel
Width
17-3/8 in

$155.15
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Ships in 1-3 Days

DOCUMENTS