5-1/2 x 5-1/2 in. Freestanding Table Top 5X Magnifying Mirror in Polished Chrome

You last purchased this on
 
Jerdon Style

5-1/2 x 5-1/2 in. Freestanding Table Top 5X Magnifying Mirror in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jerdon Style

5-1/2 x 5-1/2 in. Freestanding Table Top 5X Magnifying Mirror in Polished Chrome

  • Fast #
  • Part #JMC109C
  • Item #7682527
  • Manufacturer Part #MC109C
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5X-1X Magnification
  • 5.5" Diameter
  • 5X Table Top Mirror Chrome
  • Chrome Finish
  • Swivels 360 Degrees
  • 5.5" Height
  • Requires Certification

Specifications

Brand Model Compatibility:
Jerdon
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
5-1/2 in
ETL Listed:
No
IAPMO Listed -:
No
Installation Type:
Freestanding
Magnification:
5
UL Listed:
No