6-1/2 x 8-3/4 in. Wall Mount 5X Magnifying Mirror in Nickel
6-1/2 x 8-3/4 in. Wall Mount 5X Magnifying Mirror in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6.5" x 8.75" Frame
- 5X Magnification
- 5X Wall Mounted Mirror Nickel
- Nickel Finish
- Heavy Arms Extend up to 14" from the wall
Specifications
- Arm Extension Length:
- 14 in
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- ETL Listed:
- No
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 14 in
- Magnification:
- 5
- UL Listed:
- No
- Width:
- 6-1/2 in