7-3/4 x 13-1/2 in. Table Top 5X Magnifying Mirror in Nickel
This product has been replaced by
Manufacturer Part #JP358N
7-3/4 x 13-1/2 in. Table Top 5X Magnifying Mirror in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7.5" Diameter Mirror
- Tilt Adjustment
- 5X Sharper Image Table Top Mirror Nickel
- Nickel Finish
- Height 13.75"
Specifications
- Brand Model Compatibility:
- Sharper Image
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 7-3/4 in
- ETL Listed:
- No
- Height:
- 13-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Top Mount
- Magnification:
- 5
- Style:
- Glam;Industrial;Mid-Century Modern;Minimalist;Modern;Transitional
- Thickness:
- 5.75 in
- UL Listed:
- No
- Width:
- 7-1/2 in