8-1/2 x 10 in. Wall Mount LED Lighted 8X Magnifying Mirror in Polished Chrome
8-1/2 x 10 in. Wall Mount LED Lighted 8X Magnifying Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8.5" Diameter
- 8X Magnification
- SI 8.5", 8X LED Lighted Wall Mounted Mirror, Extends 15", Chrome
- Chrome Finish
- Bright LED Light
- Heavy Arms Extend up to 15" from the wall
Specifications
- Arm Extension Length:
- 15-1/2 in
- Brand Model Compatibility:
- Sharper Image
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8-1/2 in
- ETL Listed:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 15-1/2 in
- Magnification:
- 8
- UL Listed:
- Yes
- Watts:
- 5 W
- Width:
- 10 in