8-1/2 x 11-1/2 in. Wall Mount Single Arm 5X Magnifying Mirror in Polished Chrome
8-1/2 x 11-1/2 in. Wall Mount Single Arm 5X Magnifying Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 8.5" Diameter
- 5X Magnification
- 5X Wall Mounted Mirror Chrome
- Chrome Finish
- Single Heavy Arm Extends 11.5"
Specifications
- Arm Extension Length:
- 11-1/2 in
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8-1/2 in
- ETL Listed:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 11-1/2 in
- Magnification:
- 5