8-1/2 x 16 in. Top Mount Rechargeable LED Lighted 8X Magnifying Mirror with Sensor in Nickel
8-1/2 x 16 in. Top Mount Rechargeable LED Lighted 8X Magnifying Mirror with Sensor in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Regular and 8X Magnification
- Bright LED Bulbs Never Need Replacing
- 8X-1X Sharper Image LED Lighted Mirror Nickel
- Nickel Finish
- Charger Connects to AC or USB Port
- Height 16"
- Motion Sensor for Conserving Battery
- Rechargeable Battery Powered
Specifications
- Brand Model Compatibility:
- Sharper Image
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 8-1/2 in
- ETL Listed:
- Yes
- Height:
- 16 in
- IAPMO Listed -:
- No
- Installation Type:
- Top Mount
- Light Bulb Type:
- LED
- Magnification:
- 8
- Watts:
- 5 W