8 x 13 in. Freestanding Table Top 5X Magnifying Mirror in Nickel
This product has been replaced by
Manufacturer Part #JP910NB
8 x 13 in. Freestanding Table Top 5X Magnifying Mirror in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8" Diameter
- Regular and 5X Magnification
- 5X Table Top Mirror Nickel
- 13" Height
- Nickel Finish
Specifications
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 8 in
- ETL Listed:
- No
- Height:
- 13 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Magnification:
- 5