8 x 14-1/2 in. Top Mount 10X Magnifying Mirror in Bronze
8 x 14-1/2 in. Top Mount 10X Magnifying Mirror in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1X and 10X Magnification
- Beaded Bronze Finish
- 8" Diameter Vanity Mirror Bronze
- Swivels 360 Degrees
- Height 14.5"
Specifications
- Arm Extension Length:
- 8-3/4 in
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Diameter:
- 8 in
- ETL Listed:
- No
- Height:
- 14-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Top Mount
- Length:
- 8-3/4 in
- Magnification:
- 10
- UL Listed:
- No
- Width:
- 5 in