8 x 14-1/2 in. Top Mount 10X Magnifying Mirror in Nickel
This product has been replaced by
Manufacturer Part #JP4045N
8 x 14-1/2 in. Top Mount 10X Magnifying Mirror in Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1X and 10X Magnification
- Beaded Nickel Finish
- 8" Diameter Vanity Mirror Nickel
- Swivels 360 Degrees
- Height 14.5"
Specifications
- Arm Extension Length:
- 8-3/4 in
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Diameter:
- 8 in
- ETL Listed:
- No
- Height:
- 14-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Top Mount
- Length:
- 8-3/4 in
- Magnification:
- 10
- Width:
- 5 in