9-3/4 in. Halogen Lighted Wall Mount Direct Wired 3X Magnifying Mirror in Polished Chrome
9-3/4 in. Halogen Lighted Wall Mount Direct Wired 3X Magnifying Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9.75" Diameter
- 3X Magnification
- 3X Halo Lighted Wall Mounted Mirror Direct Wire
- Chrome Finish
- Twin Heavy Arms Extend 15"
Specifications
- Arm Extension Length:
- 15 in
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 9-3/4 in
- ETL Listed:
- Yes
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Light Bulb Type:
- Halogen
- Magnification:
- 3
- Material:
- Steel
- UL Listed:
- Yes
- Watts:
- 25 W