9 x 11-3/4 in. Wall Mount 3X Magnifying Mirror in Polished Chrome
This product has been replaced by
Manufacturer Part #JD13C
9 x 11-3/4 in. Wall Mount 3X Magnifying Mirror in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9" Diameter
- 3X Magnification
- 3X Wall Mounted Mirror Chrome
- Chrome Finish
- Heavy Arms Extend up to 15" from the wall
Specifications
- Arm Extension Length:
- 15 in
- Brand Model Compatibility:
- Jerdon
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 9 in
- ETL Listed:
- No
- Height:
- 11-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Magnification:
- 3
- UL Listed:
- No
- Width:
- 4-3/4 in