Proversa™ 1200W 230V 50Hz Wall Mount Hair Dryer in White

Part #JJWM6CD2  |  Item #7682543  |  Manufacturer Part #JWM6CD2

Watts:

1200

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1200W Wall Mount Dryer, 230V, 50 Hz, CE/ Semko approved
  • 1200 watts, 9 amps
  • 230 volts, 50/ 60 hz
  • 2 speeds/ 3 heat settings
  • Auto-off
  • ALCI built into caddy
  • Removable filter
  • Direct Wire Only
  • CG/SEMKO-approved

Specifications

AMP: 9

Brand Model Compatibility: Jerdon

Collection: Proversa™

Color Finish: White

ETL Listed: No

Height: 10 in

Length: 4-1/2 in

Power Source: Electric

UL Listed: Yes

Volts: 230V

Watts: 1200

Width: 4 in