1500W Wall Mount 2-Speed 3-Heat Setting Hair Dryer in White
This product has been replaced by
Manufacturer Part #JWM8C
Proversa™ 1500W Wall Mount 2-Speed 3-Heat Setting Hair Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Power Cord with ALCI Plug
- White finish
- 2 speeds/ 2 heat settings
Specifications
- AMP:
- 10.8
- Brand Model Compatibility:
- Pro Versa
- Collection:
- Proversa™
- Color Finish Name:
- White
- Cord Length:
- 3 ft
- ETL Listed:
- Yes
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 1500 W