Proversa™ 1600W 110V Wall Mount 2-Speed Hair Dryer with Cool Shot in Black with Polished Chrome

Part #JJHD63  |  Item #7682559  |  Manufacturer Part #JHD63

Watts:

1600

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black/ Chrome
  • Turbo Hair Dryer

Specifications

AMP: 11.5

Brand Model Compatibility: Pro Versa

Collection: Proversa™

Color Finish: Black/Polished Chrome

Cord Length: 6 ft

ETL Listed: Yes

Power Source: Electric

UL Listed: Yes

Volts: 110V

Watts: 1600