1600W Dual Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Teal
This product has been replaced by
Manufacturer Part #JHD8W
Proversa™ 1600W Dual Wall Mount 2-Speed 2-Heat Setting Hair Dryer in Teal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Micro Turbo Hair Dryer
- Teal
Specifications
- AMP:
- 11.5
- Brand Model Compatibility:
- Pro Versa
- Collection:
- Proversa™
- Color Finish Name:
- Teal
- Cord Length:
- 6 ft
- ETL Listed:
- Yes
- Height:
- 7 in
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 1600 W