Model 108 Tablet Feeder 35 gpm
Model 108 Tablet Feeder 35 gpm
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Outlet weir plate - A permanently affixed, outlet weir plate is included to regulate effluent level
- Inlet Baffle - An inlet baffle plate to control the direction and velocity of flow within the tablet feeder is supplied
- Mounting - Equipped with a mounting base for easy installation in a chlorine contact chamber
- 2 feed tubes are 28" long x 3" diameter for up to 34 tablets
- Ten year warranty
- Inlet baffle controls flow and velocity into the feeder
- Lockable Cover - Can be locked to prevent unauthorized access
Documents
Specifications
- End Connection 1:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Flow Rate:
- 35 gpm
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- Product Type:
- Chlorinator, Dechlorinator, Tablet Feeder
- UL Listed:
- No