1-1/4 in. 316 Stainless Steel Socket Weld Gate Valve
GT-200SW 1-1/4 in. 316 Stainless Steel Socket Weld Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM A-351 Grade CF8M
- Collection:
- GT-200SW
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Ductile Iron
- Height:
- 5-3/100 in
- ISO:
- ISO 228
- Length:
- 3 in
- Material:
- Stainless Steel, Ductile Iron
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- 316 Stainless Steel
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 2.36 lb