24 in. Manhole Ring and Cover Storm
Pamrex 24 in. Manhole Ring and Cover Storm
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pamrex is a reliable manhole cover that has withstood the test of time. Opens to 130°, blocks at 90° when closing, elastomer gasket, H20 load rated, infiltration plug, single hinge, lifting loops integral to frame, locking devices available, retrofit badge
- Designed to cope with any kind of traffic but remains quiet thanks to its elastomer gasket
Specifications
- Collection:
- Pamrex
- Diameter:
- 33-1/2 in
- Diameter - Inside 1:
- 24 in
- Height:
- 4 in
- Product Type:
- Cover, Manhole Ring
- Waterworks Application:
- Storm Sewer
- Weight:
- 195 lb