2-1/2 x 6 in. Ssf Steel Post

You last purchased this on
 
JMB Fabricators

2-1/2 x 6 in. Ssf Steel Post

This product requires certification to purchase.
Brand image
You last purchased this on
 
JMB Fabricators

2-1/2 x 6 in. Ssf Steel Post

  • Fast #
  • Part #J065POST
  • Item #3627209
  • Manufacturer Part #065POST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
6 in
Material:
Steel
Product Type:
Post
Width:
2-1/2 in