1/2 x 3/8 in. Barbed x Compression Oval Straight Supply Stop Valve

You last purchased this on
 
JMF

1/2 x 3/8 in. Barbed x Compression Oval Straight Supply Stop Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
JMF

1/2 x 3/8 in. Barbed x Compression Oval Straight Supply Stop Valve

  • Fast #
  • Part #JLF7799708069802
  • Item #5057752
  • Manufacturer Part #LF7799708069802
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Barbed
End Connection 2:
Compression
End Connections:
Barbed x Compression
Handle Type:
Oval
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Recommended Valve Application:
Residential
Valve Body Material:
Brass
Valve Operator:
Quarter Turn Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve