1/4 x 1/8 in. Compression x FIP Reducing Brass Adapter

You last purchased this on
 
JMF

1/4 x 1/8 in. Compression x FIP Reducing Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
JMF

1/4 x 1/8 in. Compression x FIP Reducing Brass Adapter

  • Fast #
  • Part #JLF2710504029800
  • Item #4514406
  • Manufacturer Part #LF2710504029800
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass