1/4 in. x 5/8 in. x 3/8 in. 20 ft. Mini-Split Line Set

You last purchased this on
 
John M. Frey Company

1/4 in. x 5/8 in. x 3/8 in. 20 ft. Mini-Split Line Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
John M. Frey Company

1/4 in. x 5/8 in. x 3/8 in. 20 ft. Mini-Split Line Set

  • Fast #
  • Part #JDL04100620
  • Item #7209026
  • Manufacturer Part #DL04100620
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Length:
20 ft
Line Set Type:
Mini-Split
Liquid Line (OD):
1/4 in
Suction Line (OD):
5/8 in
UL Listed:
No
Wall Thickness:
3/8 in