3/4 in. PEX Brass Test Plug

You last purchased this on
 
JMF

3/4 in. PEX Brass Test Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
JMF

3/4 in. PEX Brass Test Plug

  • Fast #
  • Part #JLF6216812989800
  • Item #7204764
  • Manufacturer Part #LF6216812989800
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connections:
PEX Crimp
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Test Plug
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No