EZ-Pull® 1/2 x 1/2 in. x 164 ft. Standard Line Set

Part #JSL08081640H  |  Item #4707334  |  Manufacturer Part #SL08081640H

Call for Pricing EACH

Length:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Collection: EZ-Pull®

Length: 164 ft

Line Set Type: Standard

Liquid Line OD : 1/2 in

Material: Rubber

Material Type: Elastomer

Suction Line OD : 1/2 in

UL Listed: No