EZ-Pull® 3/8 x 3/4 in. x 34 ft. Standard Line Set

Part #J061208400FFP  |  Item #7581908  |  Manufacturer Part #061208400FFP

Call for Pricing EACH
(Pricing is for 34 ft)

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM B-1003, ASTM C-534, ASTM E-84]

Collection: EZ-Pull®

Color Finish: Black

Cord Length: 40 ft

High Pressure: 700

Length: 34 ft

Line Set Type: Standard

Liquid Line OD : 3/8 in

Material: [Copper, Plastic]

Material Type: Polyethylene

Origin: Domestic

R value: R3.3

Refrigerant: R-410A

Shape: Round

Suction Line OD : 3/4 in

UL Listed: Yes

Width: 5-1/2 in