3/8 x 3/4 in. x 35 ft. Line Set

You last purchased this on
 
JMF

EZ-Pull® 3/8 x 3/4 in. x 35 ft. Line Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
JMF

EZ-Pull® 3/8 x 3/4 in. x 35 ft. Line Set

  • Fast #
  • Part #JDL06120835HX
  • Item #7223095
  • Manufacturer Part #DL06120835HX
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
EZ-Pull®
Length:
35 ft
Liquid Line (OD):
3/8 in
Suction Line (OD):
3/4 in
UL Listed:
No