EZ-Pull® 3/8 x 3/4 in. x 40 ft. Standard Line Set

Part #J061208400H  |  Item #7209131  |  Manufacturer Part #061208400H

$497.72 EACH
(Pricing is for 40 ft)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: [ASTM E-84, ASTM E-96 2000, ASTM C-1427 2007]

Collection: EZ-Pull®

Length: 40 ft

Line Set Type: Standard

Liquid Line OD : 3/8 in

Material: Copper

Suction Line OD : 3/4 in

UL Listed: Yes