EZ-Pull® 3/8 x 3/4 in. x 50 ft. Standard Line Set

Part #J061212500FFP  |  Item #7231918  |  Manufacturer Part #061212500FFP

$636.39 EACH

Length:

50 ft

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: EZ-Pull®

Length: 50 ft

Line Set Type: Standard

Liquid Line OD : 3/8 in

Material: Copper

Suction Line OD : 3/4 in

UL Listed: No