25 ft. Copper Alloy Line Set
EZ-Pull® 25 ft. Copper Alloy Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Auto Switching Heat:
- No
- Collection:
- EZ-Pull®
- Depth:
- 1/2 in
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Energy Star Compliant:
- No
- Length:
- 25 ft
- Liquid Line (OD):
- 3/8 in
- Material:
- Copper Alloy
- MiniSplit Parts or Accessory Type:
- Line Set
- Smart Home Enabled:
- No
- Suction Line (OD):
- 5/8 in
- Weight:
- 13 lb