DESCRIPTION

JMF EZ-Pull® 3/8 x 7/8 x 34 in. Standard Line Set

J061408500H

Manufacturer Part #: 061408500H

Length:

34 in

SPECIFICATIONS

Collection
EZ-Pull®
Line Set Type
Standard
Liquid Line OD
3/8 in
Type
J061408500H
UL Listed
No

Print