5/8 x 5/8 in. x 30 ft. Standard Line Set
EZ-Pull® 5/8 x 5/8 in. x 30 ft. Standard Line Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- EZ-Pull®
- Length:
- 30 ft
- Line Set Type:
- Standard
- Liquid Line (OD):
- 5/8 in
- Material:
- Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 5/8 in
- UL Listed:
- No