This product requires certification to purchase.

1/2 in. Union Plastic Tee

This product has been replaced by

GRAY ACTL UNION TEE 1/2
John Guest GRAY ACTL UNION TEE 1/2
Manufacturer Part #JPI0216SUS
John Guest

1/2 in. Union Plastic Tee

  • Fast #
  • Part #JPI0216S
  • Item #4010517
  • Manufacturer Part #PI0216S
3.5 out of 5 Customer Rating
Brand image

This product has been replaced by

GRAY ACTL UNION TEE 1/2
John Guest GRAY ACTL UNION TEE 1/2
Manufacturer Part #JPI0216SUS
John Guest

1/2 in. Union Plastic Tee

  • Fast #
  • Part #JPI0216S
  • Item #4010517
  • Manufacturer Part #PI0216S
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Discontinued
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Connects to copper or plastic tubing
  • Push-connect is simple to use with no tools or glue required
  • Provides a permanent/removable leak-proof connection
  • Suitable for air, inert gases, and pneumatic applications
  • Corrosion free
  • Lead Free
  • Requires Certification
Dimensions & Measurements
End Connection 1
Union
End Connection 2
Union
End Connection 3
Union
End Connections
Union
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
150 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Straight Tee
Material
Plastic
Material Type
Polyethylene
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
70
Warranty & Product Information
ANSI
ANSI 51, ANSI 61
Application
Waterworks
ASTM
ASTM F-877
CSA Certified
CSA B137.5
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 51, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
665626047268