3/8 in. OD Tube 90 Degree Polypropylene Elbow
3/8 in. OD Tube 90 Degree Polypropylene Elbow
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Corrosion and lead free
- No tools or glue required to make connections
- Connects to copper or plastic tubing
- Suitable for potable water, intermittent hot water (up to 65°C max) water treatment and purification applications (not suitable for compressed air or vacuum applications)
- Lead free
- Polypropylene material and EPDM O-ring offers high chemical resistance
- Not for use with sodium hypochlorite
- Rated to 150 psi
- Connect, disconnect and reconnect in seconds without tools
- Instant push-fit connection and leak tight seal
Documents
Specifications
- ASTM:
- No
- Application:
- Hot Water, Potable Water, Water Treatment
- CSA Certified:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Elbow, Straight
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150