1/2 in. CTS x NPT Straight Polypropylene Male Connector 2 Pack
ProLock™ 1/2 in. CTS x NPT Straight Polypropylene Male Connector 2 Pack
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Approved for behind the wall use
- Twist to lock technology
- Works with copper, PEX and CPVC
- UV inhibited
- Full Flow
- Lead Free
- Code approved
- Warranty for 25 years
- Slimmer profile
Specifications
- ASTM:
- ASTM F-877
- Application:
- Water
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- ProLock™
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- MNPT
- End Connections:
- Push-to-Connect x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Package Quantity:
- Pack of 2
- Pressure - Maximum:
- 160 psi