1/2 in. CTS Straight PEX Single Connector Tee
Speedfit® 1/2 in. CTS Straight PEX Single Connector Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Connects to any combination of copper, PEX, and CPVC pipe
- Push-connect is simple to use with no tools or glue required
- Simple method of breaking into and branching off rigid pipe without altering existing pipe work
- Suitable for domestic hot and cold water and hydronic heating applications
- Resistant to scale build-up
- Twist and lock feature provides added security
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Collection:
- Speedfit®
- Color Finish Name:
- White
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push x Push
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight Tee
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyphenylsulfone
- Maximum Temperature:
- 114
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Package Quantity:
- Count of 1
- Pressure - Maximum:
- 160 psi