3/8 in. Water Filter Service Repair Kit
3/8 in. Water Filter Service Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sturdy and compartmentalized for ease of storage and transportation
- Push-connect is simple to use with no tools or glue required
- Kit includes 92 of the most popular 1/4" and 3/8" fittings and valves
Specifications
- CSA Certified:
- No
- Diameter:
- 3/8 in
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Type:
- Repair Coupling
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Water Filter, Repair Kit
- UL Listed:
- No