100 ft. x 47-1/2 X 1/2 in. Duct Liner

You last purchased this on
 
Johns Manville

Linacoustic RC® 100 ft. x 47-1/2 X 1/2 in. Duct Liner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Johns Manville

Linacoustic RC® 100 ft. x 47-1/2 X 1/2 in. Duct Liner

  • Fast #
  • Part #J90004918
  • Item #4350120
  • Manufacturer Part #90004918
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM C-423, ASTM C-518, ASTM E-795, ASTM E-84, ASTM G-21, ASTM G-22
Collection:
Linacoustic RC®
Length:
100 ft
Material:
Fiberglass
Product Type:
Duct Liner
R value:
R2.2
Thickness:
1/2 in
Width:
47-1/2 in