2 in. Duct Liner
Linacoustic RC® 2 in. Duct Liner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Linacoustic RC®
- Length:
- 50 in
- Product Type:
- Liner
- Thickness:
- 2 in
- Width:
- 44 in