50 ft. x 48 x 1-1/2 in. Fiberglass Reinforce Coat Liner
Linacoustic RC® 50 ft. x 48 x 1-1/2 in. Fiberglass Reinforce Coat Liner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The airstream surface is protected with JM's exclusive reinforced coating system, which combines our state-of-the-art Permacote® Acryclic coating with a flexible glass cloth reinforcement
- Linacoustic RC™ is a flexible duct liner insulation made from strong, glass fibers bonded with a thermosetting resin
Specifications
- ASTM:
- ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM G-21, ASTM G-22, ASTM E-84
- Collection:
- Linacoustic RC®
- Length:
- 50 ft
- Material:
- Fiberglass
- Thickness:
- 1-1/2 in
- Width:
- 48 in