1 x 36 in. 150 ft. Duct Wrap

This product has been replaced by

No image available
Johns Manville Fiberglass 45 in. Duct Wrap
Manufacturer Part #DW601045S5J
You last purchased this on
 
Johns Manville

Microlite® 1 x 36 in. 150 ft. Duct Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Johns Manville Fiberglass 45 in. Duct Wrap
Manufacturer Part #DW601045S5J
Johns Manville

Microlite® 1 x 36 in. 150 ft. Duct Wrap

  • Fast #
  • Part #JDW13615S9
  • Item #1600467
  • Manufacturer Part #DW136150
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Available in a variety of densities, thicknesses, widths and roll lengths
  • Supplied with an FSK vapor barrier facing to meet installed performance requirements, with a 2" (51 mm) stapling tab
  • Light weight, highly resilient, blanket-type thermal and acoustical insulation made of glass fibers, bonded with a white, formaldehyde-free resin
  • Recommended as thermal insulation for the exterior of HVAC systems or other spaces or surfaces where temperature control is required
  • Requires Certification

Documents


Specifications

Collection:
Microlite®
Length:
150 ft
Material:
Fiberglass
Product Type:
Duct Wrap
R value:
R2.7
Thickness:
1 in
Width:
36 in