2.33 in. x 48 ft. Duct Wrap
Microlite® 2.33 in. x 48 ft. Duct Wrap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Available in a variety of densities, thicknesses, widths and roll lengths
- Supplied with an FSK vapor barrier facing to meet installed performance requirements, with a 2" (51 mm) stapling tab
- Light weight, highly resilient, blanket-type thermal and acoustical insulation made of glass fibers, bonded with a white, formaldehyde-free resin
- Recommended as thermal insulation for the exterior of HVAC systems or other spaces or surfaces where temperature control is required
Documents
Specifications
- Collection:
- Microlite®
- Length:
- 48 ft
- Material:
- Fiberglass
- Product Type:
- Duct Wrap
- R value:
- R6.5
- Thickness:
- 2 1/3 in
- Width:
- 48 in