75 ft. x 48 x 1-1/2 in. Fiberglass Duct Wrap

You last purchased this on
 
Johns Manville

Microlite® 75 ft. x 48 x 1-1/2 in. Fiberglass Duct Wrap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Johns Manville

Microlite® 75 ft. x 48 x 1-1/2 in. Fiberglass Duct Wrap

  • Fast #
  • Part #JDW154875
  • Item #2138881
  • Manufacturer Part #JDW1.5X48X75
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in a variety of densities, thicknesses, widths and roll lengths
  • Supplied with an FSK vapor barrier facing to meet installed performance requirements, with a 2" (51 mm) stapling tab
  • Light weight, highly resilient, blanket-type thermal and acoustical insulation made of glass fibers, bonded with a white, formaldehyde-free resin
  • Recommended as thermal insulation for the exterior of HVAC systems or other spaces or surfaces where temperature control is required
  • Requires Certification

Documents


Specifications

Collection:
Microlite®
Length:
75 ft
Material:
Fiberglass
Thickness:
1-1/2 in
Width:
48 in