100 ft. x 1 x 34-1/4 in. Permacote Duct Liner
Permacote® Linacoustic® 100 ft. x 1 x 34-1/4 in. Permacote Duct Liner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Coated with Permacote®, a tough acrylic coating that helps guard against the incursion of dust or dirt into the fiber glass substrate
- Formulated with an immobilized EPA-registered protective agent to protect the coating from potential growth of fungus and bacteria
- Flexible duct liner insulation that improves the indoor building environment by keeping temperature constant and minimizing unwanted noise from HVAC equipment and crosstalk
- Exclusive 360° Balanced Airflow™ system
- Exclusive Tru-Level™ self-leveling base system
- Automatic purge system (timer)
- Slip-resistant bottom
- Contoured backrest
- Side and TLC: Thermal Lumbar Comfort™ Air Channels
- Electronic controls
Documents
Specifications
- ASTM:
- ASTM C-1071, ASTM C-1338, ASTM C-411, ASTM G-21, ASTM G-22
- Collection:
- Permacote® Linacoustic®
- Length:
- 100 ft
- Material:
- Fiberglass
- R value:
- R4.3
- Thickness:
- 1 in
- Width:
- 34-1/4 in