PVC Tee

You last purchased this on
 
Johnson Industries

PVC Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Johnson Industries

PVC Tee

  • Fast #
  • Part #J600
  • Item #1832390
  • Manufacturer Part #600
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
Fitting Type:
Tee
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Pressure - Maximum:
150 psi