Joints
4 in. Cast Iron x PVC Straight Strong Back Calder Counter Clay Coupling
Part #J0244CRCWG | Item #4117915 | Manufacturer Part #02-44CRCWG
All Sizes
Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Cast Iron
End Connection 2: PVC
End Connections: Cast Iron x PVC
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Material: Clay